This item is Discontinued.

Beta T-Handle Hexagon Socket Wrench, 24mm 9500024

T-Handle Hexagon Socket Wrench, 24mm (Discontinued)

  • Mfr # 9500024
  • Zoro # G1428188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9500024
Zoro #
G1428188
UPC #
-
Country of Origin
Italy

Dimensions

Socket Depth
18mm
Output Drive Size
24mm

Details

SAE or Metric
Metric
Number of Points
6
Output Drive Type
Hex
Item
T Handle Socket Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.