This item is Discontinued.

Beta Metric T-handle Hex Male Key, 4mm Tip Size 009510704

Metric T-handle Hex Male Key, 4mm Tip Size (Discontinued)

  • Mfr # 009510704
  • Zoro # G1043852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009510704
Zoro #
G1043852
UPC #
08014230469409
Country of Origin
Germany

Dimensions

Arm Length
165mm
Handle Length
105mm
Tip Size
4mm
Handle-Length
105mm
Arm-Length
165mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Item
T-Handle Wrench,Male,4mm

Description

T-Handle Wrench,Male,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.