
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024240082
Zoro #
G1097533
UPC #
08014230477985
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
29
Includes
Mfr.No. 920A: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm; Mfr.No. 920ME: 5mm, 6mm, 8mm, 10mm, 12mm; Mfr.No. 920/21: 125mm; Mfr.No. 920/22: 255mm; Mfr.No. 920/25; Mfr.No. 920/42: 305mm; Mfr.No. 920/55
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T82,29 pcs.
Description
Thermoformed Tool Set,T82,29 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.