
Betsy Drake DM1123G 30 x 50 in. Pink Palms Door Mat
Mfr # DM1123G
Zoro # G203695741
product price:Â $89.25
/ea
Free Shipping & Returns
Key Features
Size
30 in x 50 in
Printed Image or Message
Pink Palms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DM1123G
Zoro #
G203695741
UPC #
796258955307
Country of Origin
China
Dimensions
Size
30 in x 50 in
Details
Item
Door Mat
Printed Image or Message
Pink Palms
Description
Pink Palms Door Mat
These decorative floor mats are made with a synthetic, low pile washable material that will stand up to years of wear. They have a non-slip rubber backing and feature art made by artists Dick Hamilton and Betsy Drake of Betsy Drake Interiors. All of our items are made in the USA. Our small door mats measure 18" x 26" and our larger mats measure 30" x 50". Enjoy a colorful design that will last for years to come.
Specifications- Size: 30" x 50"
- Weight: 4 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.