Better Packages
Electric Gummed Tape Dispenser, 3" Tape
Mfr # BP555es
Zoro # G2949247
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Plastic/Steel
- Color Gray
- For Use With Water Activated Tapes
- Power Requirements Electric
Explore More Products
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W BP333Plus
- BETTER PACKAGES Pressure Plate Assy For Bp333 Plus FM-16-X
- BETTER PACKAGES Replacement Brush Kit, For BP333Plus PW107AK
- BETTER PACKAGES Replacement Brush, For Packer 3S P11
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES TA 2000
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 1/Each BET555BRUSH
- BETTER PACKAGES Better Pack® 333 Plus With Heater Lever Gum Tape Dispenser, Gray, 1/Each BET333H
- BETTER PACKAGES Heating Element Mfg Model Bp500 TH55LXXX
- BETTER PACKAGES Ea52Axx Rubber Wheel Gear For A 555S EA52AXX
- CLASSROOM CREATIONS Desktop Tape Dispenser 1'' core Weighted Non-Skid Base Black CL40167
- SCOTCH Table Top Dispenser, Tape Width 1In C25
- Better Packages Packing Tape Dispensers