Electric Gummed Tape Dispenser, 4 In Tape

BETTER PACK| Zoro #: G0384395| Mfr #: BP755eS

$1261.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Water Activated Tapes
Tape Delivery Length: 6 to 75" or Adjustable
Width: 10-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384395 Mfr #: BP755eS
For Use With: Water Activated TapesTape Delivery Length: 6 to 75" or Adjustable
Width: 10-1/2"Max. Tape Width: 4"
Includes: Color Coded Keypad, 64 oz. Water Bottle Capacity, Thermal CutoffPower Requirements: Electric
Construction: Plastic/MetalStandards: Meets or Exceeds UL, CE, CSA, CUL Standards for Operator and Electrical Safety
Color: GrayLength: 21"
Height: 9-1/2"Item: Benchtop Carton Sealing Tape Dispenser
Country of Origin (subject to change): United States

Description

Benchtop Carton Sealing Tape Dispenser, For Use With Water Activated Tapes, Power Requirements Electric, Height 9-1/2 In., Length 21 In., Width 10-1/2 In., Max. Tape Width 4 In., Tape Delivery Length 6 to 75 In. or Adjustable, Color Gray, Construction Plastic/Metal, Standards Meets or Exceeds UL, CE, CSA, CUL Standards for Operator and Electrical Safety, Includes Color Coded Keypad, 64 oz. Water Bottle Capacity, Thermal Cutoff

Reviews