SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Gummed Tape Dispenser, Auto, 3"

BETTER PACK| Zoro #: G2084117| Mfr #: BP555eSA

$1243.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayConstruction: Plastic/MetalHeight: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084117 Mfr #: BP555eSA
Color: GrayConstruction: Plastic/Metal
Height: 12"For Use With: Water Activated Tapes
Includes: Automated Tape Advance, Color Coded Keypad, 34 Oz Water Bottle Capacity, 115v, Thermal CutoffItem: Benchtop Carton Sealing Tape Dispenser
Width: 12-1/2"Length: 20"
Max. Tape Width: 3"Power Requirements: Electric
Tape Delivery Length: 6 to 45" or AdjustableStandards: UL Approved & Listed, Meets or Exceeds CE, CSA, FCC, CUL Standards for Operator and Electrical Safety
Country of Origin (subject to change): United States

Description

Benchtop Carton Sealing Tape Dispenser, For Use With Water Activated Tapes, Power Requirements Electric, Height 12 In., Length 20 In., Width 12-1/2 In., Max. Tape Width 3 In., Tape Delivery Length 6 to 45 In. or Adjustable, Color Gray, Construction Plastic/Metal, Standards UL Approved & Listed, Meets or Exceeds CE, CSA, FCC, CUL Standards for Operator and Electrical Safety, Includes Automated Tape Advance, Color Coded Keypad, 34 Oz Water Bottle Capacity, 115v, Thermal Cutoff

Reviews