SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Tape Dispenser, 2"/48mm

BETTER PACK| Zoro #: G0693427| Mfr #: PS2A

$505.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Self Adhesive TapesTape Delivery Length: 1 to 39"Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693427 Mfr #: PS2A
For Use With: Self Adhesive TapesTape Delivery Length: 1 to 39"
Width: 5-1/2"Max. Tape Width: 2"
Includes: Adjustable Core for 1" and 3" Tape Core Sizes, Color Coded Keypad, LED Display, Auto Repeat Function, Manual Override FeaturePower Requirements: Electric
Construction: PlasticStandards: CE Certified, Meets or Exceeds CSA, FCC, CUL Standards for Operator and Electrical Safety
Color: GrayLength: 8-1/2"
Height: 6"Item: Benchtop Carton Sealing Tape Dispenser
Country of Origin (subject to change): China

Description

Benchtop Carton Sealing Tape Dispenser, For Use With Self Adhesive Tapes, Power Requirements Electric, Height 6 In., Length 8-1/2 In., Width 5-1/2 In., Max. Tape Width 2 In., Tape Delivery Length 1 to 39 In., Color Gray, Construction Plastic, Standards CE Certified, Meets or Exceeds CSA, FCC, CUL Standards for Operator and Electrical Safety, Includes Adjustable Core for 1 In. and 3 In. Tape Core Sizes, Color Coded Keypad, LED Display, Auto Repeat Function, Manual Override Feature

Reviews