KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Brush Set, For BP500

BETTER PACK| Zoro #: G1778314| Mfr #: E107x

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/4"
For Use With: Mfr. No. BP500
Overall Width: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778314 Mfr #: E107x
Overall Length: 1-1/4"For Use With: Mfr. No. BP500
Overall Width: 2-7/8"Overall Height: 3-3/4"
Country of Origin (subject to change): United States

Description

Replacement Brush Set, For Use With Mfr. No. BP500, Overall Width 2-7/8 In., Overall Height 3-3/4 In., Overall Length 1-1/4 In.

Reviews