This item is Discontinued.

Better Trends Better Trends BACR2436LI 24 x 36 in. Chenille Rocks Bath Rug; Linen BACR2436LI

Better Trends BACR2436LI 24 x 36 in. Chenille Rocks Bath Rug; Linen (Discontinued)

  • Mfr # BACR2436LI
  • Zoro # G303684782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BACR2436LI
Zoro #
G303684782
UPC #
840053068257
Country of Origin
China

Description

We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Features
  • Dress your bathroom floor with the hand-woven chenille rocks bath rug
  • Made of 100% cotton
  • This absorbent rug is machine washable for easy care and repeated use
Specifications
  • Color: Linen
  • Size: 24" x 36"
  • Weight: 2.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.