This item is Discontinued.

Betterbeds Stainless Steel Wire Shelving Add On Unit with 4 Shelves - 18 x 48 x 63 in. BE1134994

Stainless Steel Wire Shelving Add On Unit with 4 Shelves - 18 x 48 x 63 in. (Discontinued)

  • Mfr # BE1134994
  • Zoro # G015814460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE1134994
Zoro #
G015814460
UPC #
739608675470
Country of Origin
China

Description

Stainless Steel add-on kits are use to make a continuous run of shelving in a straight line by sharing posts with a stainless steel starter unit. Add-on units can also share posts in a back to back situation as well as an L shape for usage in a corner of a room. While posts are shared the weight capacity does not diminish with the usage of two S-Hooks per shelf level. Features -Load Capacity - 800 lbs. -Outer Dimension - 18 x 48 x 63 in. -Finish - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.