Shop Alternate Products
This Product is Discontinued
Bettervue
Door and Window Screen, Fiberglass, 48 in W, 50 ft L, 0.008 in Wire Dia, Black (Discontinued)
Mfr # 3022920
Zoro # G4804943
This Product is Discontinued
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 18 x 18
- Width 48 in
- Length 50 ft