Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door/Window Screen, Fiberglass, 36" W

  • Zoro #: G4827599
  • Mfr #: 3022919
$50.68
  • Screen Material: Fiberglass
  • Item: Door and Window Screen
  • Length: 50 ft
See full product details
Orders over $75 ship free.

Bettervue #3022919 Specifications

  • Zoro #: G4827599
  • Mfr #: 3022919
Screen Material: Fiberglass Item: Door and Window Screen
Length: 50 ft Mesh Size: 18 x 18
Color: Black Mesh Size Range: Fine
Width: 36 in Wire Dia.: 0.008 in
Height: Door Type:
Material: Closer Type:
Hardware: Projection from Wall:
Finish: Tensile Strength (PSI):
Hook Depth: Includes:
Number of Sizes: Temper:
Number of Pieces: Type:
Hook Angle (Deg.): Opening Size:
Frame Material: Open Area:
Hook Inside Width: Open Area (%):
Alloy Type: Weave Pattern:
Standards: Outside Dia.:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door and Window Screen, Screen Material Fiberglass, Width 36 in, Length 50 ft, Wire Dia. 0.008 in, Black, Mesh Size 18 x 18, Mesh Size Range Fine

Reviews of Bettervue #3022919