Shop Alternate Products
This Product is Discontinued
Bevco
Fabric Task Chair, 21-1/2" to 31-1/2", Black (Discontinued)
Mfr # 8551-EBF
Zoro # G7212134
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 21-1/2" to 31-1/2"
- Seat Width 18"