- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Task Chairs
- /
- Fabric Task Chair, 21-1/2" to 31-1/2", Standard, Gray
Shop Alternate Products
This Product is Discontinued
Bevco
Fabric Task Chair, 21-1/2" to 31-1/2", Standard, Gray (Discontinued)
Mfr # 9551L-S-GYF-A5
Zoro # G3873834
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style Standard
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 21-1/2" to 31-1/2"
Customers Also Purchased
- Brand Bevco
-
MFR #
9551L-S-GYF-A5
-
Zoro #
G3873834
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 21-1/2" to 31-1/2" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 19" |
Seat Height Max. | 31 1/2 in |
Overall Height | 31 1/2 in |
Back Width | 17 1/2 in |
Overall Depth | 27 in |
Overall Width | 27 in |
Seat Height Min. | 41 1/2 in |
Seat-Depth | 18" |
Details
Office Chair Style | Task Chair |
Arm Style | Standard |
Seat Material | Fabric |
Seat Color | Gray |
Back Material | Fabric |
Back Color | Gray |
Backrest | Full Back Support |
Caster Type | Glides |
Base Color | Natural |
Base Material | Polished Aluminum |
Item | Drafting Chair |
Base Style | 5-Star |
Assembled/Unassembled | Unassembled |
Back Tilt Forward | 11 Degrees |
Seat Tilt Backward | 6 Degrees |
Series | Integra |
Number of Casters | 0 |
Cushion Thickness | 3 in |
Number of Glides | 5 |
Assembled | Partially Assembled |
Seat Tilt Forward | 6 Degrees |
Back Tilt Backward | 15 Degrees |
Material | Fabric |
Frame Material | Polished Aluminum |
Color | Gray |
Standards | ANSI/BIFMA |
Weight Capacity | 300 lb |
Features | 20 in Adjustable Chrome Footring, Adjustable Arms, Articulating Seat and Back Tilt, Large Back Size, Pneumatic Height Adjustment, Waterfall Seat |
Base | Five-Star Polished Aluminum |
Cushion | High Density Foam |
Style | Task Chair |
Description
Drafting Chair, Drafting Chair, Back Color Family Gray, Back Material Family Fabric, Seat Material Fabric, Back Material Fabric, Nominal Seat Height Range 22 in to 32 in, Seat Color Gray, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 41 1/2 in, Seat Height Max. 31 1/2 in, Back Height 19 in, Caster Type Mushroom Glides, Overall Height 31 1/2 in, Overall Width 27 in, Overall Depth 27 in, Seat Width 20 in, Seat Depth 18 in, Back Width 17 1/2 in, Number of Casters 0