customer-service Help
Bevco

Soft Poly Stool w/backrest, 25-30" St Ht., Black, Casters

Bevco Soft Poly Stool w/backrest, 25-30" St Ht.,  Black, Casters S3600R-BLK
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $390.60

Bevco #S3600R-BLK Specifications

  • Color: Black
  • Series: ErgoLux
  • Overall Height: 31 in
  • Caster Type: Dual Wheel, Hard Floor Casters
  • Seat Height Range: 25-1/4 in to 30-1/4 in
  • Weight Capacity: 300 lb
  • Material: Foam
  • Frame Material: Tubular Steel
  • Load Capacity: 300 lb
  • Backrest: Backrest Included
  • Seat Material: Polyurethane
  • Caster Material: Nylon Core with Urethane Tread
  • Features: Black Tubular Steel Base, Dual-Wheel Hard Floor Casters, ErgoLux Stool w/Backrest, Soft Polyurethane Seat
  • Number of Casters: 5
  • Assembled: Unassembled
  • Base Material: Steel
  • Item: Ergonomic Stool
  • Standards: ANSI/BIFMA
  • Seat Depth: 14 1/2 in
  • Seat Width: Not Applicable
  • Built-In Tool Tray: No
  • Seat Padding Material: Memory Foam
  • Adjustable Seat Height: Yes
  • Base Color: Black
  • Antimicrobial: Yes
  • Seat Adjustment Range: 25 1/4 in min to 30 1/4 in max
  • Puncture Resistant: Yes
  • Seat Shape: Round
  • Minimum Seat Height: 25 1/4 in
  • Base Design: 5-Star
  • Caster/Glide Type: Dual Wheel
  • For Floor Surface: Hard Surfaces
  • Number of Casters/Glides: 5
  • Seat Thickness: 3 1/2 in
  • Seat Width/Diameter: 14 1/2 in
  • Tool Tray Diameter: Not Applicable
  • Seat Color: Black
  • Mobility: Mobile
  • Swivel: 360 Degrees
  • Seat Diameter: 14 1/2 in
  • ESD Conductive: No
  • Maximum Seat Height: 30 1/4 in
  • Caster/Glide Tread Material: Nylon Core with Urethane Tread
  • Includes Footring: Yes
  • Seat Adjustment Type: Pneumatic Lever
  • Country of Origin (subject to change): United States

Description

Ergonomic Stool, Yes, Weight Capacity 300 lb, Seat Width 14 1/2 in, Seat Depth 14 1/2 in, Seat Height Range 25-1/4 in to 30-1/4 in, Overall Height 31 in, Color Black, Seat Material Polyurethane, Base Material Tubular Steel, Number of Casters 5, Caster Type Dual Wheel, Caster Material Nylon Core with Urethane Tread, Features Black Tubular Steel Base, Dual-Wheel Hard Floor Casters, ErgoLux Stool w/Backrest, Soft Polyurethane Seat, Partially Assembled, ANSI/BIFMA Standards

Reviews of Bevco #S3600R-BLK