Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Polyurethane Task Chair w/ tilt, 15-20" Seat Ht., Arms
  • Zoro #: G0288690
  • Mfr #: 7001-BLK-AA
$246.14
  • Base: Five-Star Reinforced Nylon
  • Color: Black
  • Arm Style: Standard
See full product details
This item ships free.

Bevco #7001-BLK-AA Specifications

  • Zoro #: G0288690
  • Mfr #: 7001-BLK-AA
Base: Five-Star Reinforced Nylon Color: Black
Arm Style: Standard Standards: ANSI/BIFMA
Base Material: Reinforced Nylon Back Color: Black
Back Tilt Backward: 15 Degrees Base Style: 5-Star
Seat Tilt Backward: 6 Degrees Seat Height Range: 15" to 20"
Seat Color: Black Overall Height: 39"
Material: Polyurethane Number of Glides: 5
Features: Articulating Seat and Back Tilt, Contoured Back, Waterfall Seat, Pneumatic Height Adjustment, 18" Adjustable Chrome Footring, Adjustable arms Assembled: No
Overall Width: 18-1/2" Overall Depth: 17"
Back Width: 16-1/2" Weight Capacity: 300 lb.
Seat Height Max.: 20" Seat Material: Polyurethane
Number of Casters: 0 Back Material: Polyurethane
Series: Everlast Assembled/Unassembled: Unassembled
Seat Width: 18-1/2" Office Chair Style: Desk Chairs
Back Height: 12-1/2" Item: Drafting Chair
Seat Tilt Forward: 6 Degrees Cushion: Polyurethane
Frame Material: Nylon Seat Height Min.: 15"
Back Tilt Forward: 11 Degrees Seat Depth: 17"
Caster Type: Glides Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Tilt Backward 6 Degrees, Seat Tilt Forward 5 Degrees, Seat Height Range 15 In. to 20 In., Back Width 16-1/2 In., Back Tilt Forward 11 In., Back Tilt Backward 15 In., Back Height 12-1/2 In., Seat Width 18-1/2 In., Seat Material Polyurethane, Cushion Polyurethane, Base Five-Star Reinforced Nylon, Number of Casters 0, Number of Glides 5

 

Technical Guides

Reviews of Bevco #7001-BLK-AA