Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Polyurethane Task Chair w/ tilt, 24-29" Seat Height
  • Zoro #: G0288675
  • Mfr #: 7601-BLK-AA
$400.42
  • Arm Style: Adjustable
  • Color: Black
  • Back Tilt Backward: 15 Degrees
See full product details
This item ships free.

Bevco #7601-BLK-AA Specifications

  • Zoro #: G0288675
  • Mfr #: 7601-BLK-AA
Arm Style: Adjustable Color: Black
Back Tilt Backward: 15 Degrees Back Tilt Forward: 11 Degrees
Seat Width: 18-1/2" Cushion: Polyurethane
Weight Capacity: 300 lb. Caster Type: Mushroom Glides
Material: Polyurethane Back Height: 12-1/2"
Series: Everlast Seat Color: Black
Seat Height Range: 24" to 29" Frame Material: Tubular Steel
Back Width: 16-1/2" Base: Tubular Steel
Features: Articulating Seat and Back Tilt, Contoured Back, Waterfall Seat, Pneumatic Height Adjustment, 19" Welded Footring; Adjustable Arms Seat Depth: 17"
Assembled/Unassembled: Unassembled Base Color: Black
Overall Height: 48" Number of Glides: 5
Seat Tilt Backward: 6 Degrees Assembled: No
Base Style: 5-Leg Item: Drafting Chair
Seat Height Max.: 29" Standards: ANSI/BIFMA
Seat Tilt Forward: 6 Degrees Base Material: Tubular Steel
Back Material: Polyurethane Seat Material: Polyurethane
Number of Casters: 0 Overall Width: 18-1/2"
Seat Height Min.: 24" Overall Depth: 17"
Back Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomics are of the utmost importance when you're searching for a desk chair you'll be using for large parts of your day. Take a look at the features for Bevco Task Chair. Color: Black, Weight Capacity: 300 lb..

Technical Guides

Reviews of Bevco #7601-BLK-AA