customer-service Help
Bevco

Vinyl Task Chair, 19" to 26-1/2", No Arms, Blue

Bevco Vinyl Task Chair,  19" to 26-1/2",  No Arms,  Blue 5351-V-BL-CAR5S
Hover or click to zoom Tap to zoom
$557.90
  • Office Chair Style: Task Chair
  • Arm Style: No Arms
  • Seat Material: Vinyl
See full product details
This item ships free.

Total: $557.90

Bevco #5351-V-BL-CAR5S Specifications

  • Office Chair Style: Task Chair
  • Arm Style: No Arms
  • Seat Material: Vinyl
  • Seat Color: Blue
  • Seat Height Range: 19" to 26-1/2"
  • Seat Width: 18"
  • Seat Depth: 17 in
  • Back Material: Vinyl
  • Back Height: 10"
  • Back Color: Blue
  • Backrest: Adjustable Backrest with Lumbar Support
  • Caster Type: Rubber Glides
  • Base Color: Silver
  • Base Material: Polished Aluminum
  • Color: Blue
  • Item: Drafting Chair
  • Material: vinyl
  • Back Tilt Forward: 11 Degrees
  • Weight Capacity: 300 lb
  • Overall Width: 27 in
  • Back Width: 16 in
  • Frame Material: Polished Aluminum
  • Overall Depth: 27 in
  • Features: 18 in Adjustable Chrome Footring, Articulating Seat and Back Tilt, Pneumatic Height Adjustment, Single Wheel Rubber Casters. Ideal seating solution for users that have a petite-to-average build, Waterfall Seat
  • Number of Casters: 5
  • Number of Glides: 0
  • Seat Height Max.: 30 in
  • Back Tilt Backward: 15 Degrees
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: ANSI/BIFMA, Cal 117
  • Seat Tilt Backward: 6 Degrees
  • Seat Tilt Forward: 6 Degrees
  • Seat Height Min.: 37 1/2 in
  • Series: Doral
  • Overall Height: 42 1/2 in
  • Base Style: 5-Star
  • Assembled/Unassembled: Unassembled
  • Cushion Thickness: 2-3/4 in
  • Seat-Depth: 17"
  • Country of Origin (subject to change): United States

Description

Drafting Chair, Drafting Chair, Back Color Family Blue, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 20 in to 28 in, Seat Color Blue, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 37 1/2 in, Seat Height Max. 30 in, Back Height 10 in, Caster Type Rubber Wheel, Overall Height 42 1/2 in, Overall Width 27 in, Overall Depth 27 in, Seat Width 18 in, Seat Depth 17 in, Back Width 16 in, Number of Casters 5, Number of Glides 0

Reviews of Bevco #5351-V-BL-CAR5S