customer-service Help
Bevco

Vinyl Task Chair, 22-1/2" to 32-1/2", No Arms, Black

Bevco Vinyl Task Chair,  22-1/2" to 32-1/2",  No Arms,  Black 4500-V-BK
Hover or click to zoom Tap to zoom
$259.12
  • Office Chair Style: Task Chair
  • Arm Style: No Arms
  • Seat Material: Vinyl
See full product details
This item ships free.

Total: $259.12

Bevco #4500-V-BK Specifications

  • Office Chair Style: Task Chair
  • Arm Style: No Arms
  • Seat Material: Vinyl
  • Seat Color: Black
  • Seat Height Range: 22-1/2" to 32-1/2"
  • Seat Width: 20"
  • Seat Depth: 17 in
  • Back Material: Vinyl
  • Back Height: 10"
  • Back Color: Black
  • Caster Type: Mushroom Glides
  • Base Color: Black
  • Base Material: Reinforced Nylon
  • Color: Black
  • Item: Drafting Chair
  • Cushion: High Density Foam
  • Assembled/Unassembled: Unassembled
  • Back Tilt Backward: None
  • Standards: ANSI/BIFMA, Cal 117
  • Back Width: 16 in
  • Weight Capacity: 300 lb
  • Base Style: 5-Star
  • Overall Depth: 27 in
  • Assembled: Partially Assembled
  • Base: Five-Star Reinforced Nylon
  • Seat Height Min.: 42 1/2 in
  • Overall Height: 48 1/2 in
  • Number of Glides: 5
  • Back Tilt Forward: None
  • Features: 18 in Adjustable Chrome Footring, Contoured Seat, Curved Back, Non-Tilt, Pneumatic Height Adjustment
  • Seat Tilt Backward: None
  • Seat Tilt Forward: None
  • Seat Height Max.: 32 1/2 in
  • Number of Casters: 0
  • Overall Width: 27 in
  • Cushion Thickness: 2-1/2 in
  • Series: Westmound
  • Seat-Depth: 17"
  • Country of Origin (subject to change): United States

Description

Drafting Chair, Drafting Chair, Back Color Family Black, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 23 in to 33 in, Seat Color Black, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 42 1/2 in, Seat Height Max. 32 1/2 in, Back Height 10 in, Caster Type Mushroom Glides, Overall Height 48 1/2 in, Overall Width 27 in, Overall Depth 27 in, Seat Width 20 in, Seat Depth 17 in, Back Width 16 in, Number of Casters 0, Number of Glides 5

Reviews of Bevco #4500-V-BK