Aruba 83.25in Wide Outdoor Wicker Sectional Sofa with Sunbrella Cushions

  • Mfr # PH5101JVW-57012

  • Zoro # G916550108


product price:  $3,054.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
26 in
Material
Synthetic Wicker
Color
Cloud
Overall Height
29 in
Overall Width
83.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH5101JVW-57012
Zoro #
G916550108
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Height
29 in
Overall Width
83.25 in

Details

Material
Synthetic Wicker
Color
Cloud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products