Skip to Main Content
customer-service Help
Bft

Swing Gate Kit, Dual, Solar, 16-1/2 Ft.

Bft Swing Gate Kit, Dual, Solar, 16-1/2 Ft. KESCR93524512F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,343.99
  • Item: Swing Gate Operator Kit
  • Type: Dual, Solar Operated
  • For Use With: Swing Gates
See full product details
This item ships free.
Total: $2,343.99

Bft #KESCR93524512F Specifications

  • Item: Swing Gate Operator Kit
  • Type: Dual, Solar Operated
  • For Use With: Swing Gates
  • Includes: Two Operators With Mounting Brackets, ECOSOL Control Board, Cabling, Solar Panel, Infrared Photocell, 2 Radio Transmitters
  • Operation: Residential Grade
  • Width: 37 1/8 in
  • Safety Features: Built In Thermal Overload and Torque Limited
  • Motor: 40W
  • Voltage: 24V DC
  • Height: 4 in
  • Color: Gray
  • Depth: 3 1/8 in
  • Max. Capacity: 16-1/2 ft Gate, 550 Lbs. Each Leaf
  • Cycle: 60 Cycles/Day
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Swing Gate Operator Kit, Dual, Solar Operated, Voltage 24VDC, Motor 40W, Operation Residential Grade, Cycle 60 Cycles/Day, Color Gray, Height 4 In., Depth 3-1/8 In., Width 37-1/8 In., Max. Capacity 16-1/2 Ft. Gate, 550 Lbs. Each Leaf, Safety Features Built In Thermal Overload and Torque Limited, For Use With Swing Gates, Includes Two Operators With Mounting Brackets, ECOSOL Control Board, Cabling, Solar Panel, Infrared Photocell, 2 Radio Transmitters

Reviews of Bft #KESCR93524512F