Shop Alternate Products
This Product is Discontinued
Bic America
Slim-Design 200W 2-Way 6.5" Tower Speaker for Home Theater and Music (Discontinued)
Mfr # DV64
Zoro # G0226652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Wattage 200 W
- Color Black
- Height 38"
- Width 8.5"
- Product Type Speaker