Skip to Main Content
customer-service Help
Bic

Dry Erase Marker, Chisel, Red, 12PK

Bic Dry Erase Marker,  Chisel,  Red,  12PK BICDEC11RD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.94 ($1.16/unit)
  • Item: Dry Erase Markers
  • Ink Color: Red
  • Tip Size: Chisel
See full product details
Orders over $75 ship free.
Total: $13.94

Bic #BICDEC11RD Specifications

  • Item: Dry Erase Markers
  • Ink Color: Red
  • Tip Size: Chisel
  • Barrel Type: Wide
  • Features: Non-Washable
  • Marker Ink Color: Red
  • Marker Tip: Chisel
  • Package Quantity: 12PK
  • Number of Markers: 12
  • Marker Cap: Capped
  • Low Odor: No
  • Country of Origin (subject to change): Tunisia
Feedback Help us improve our product information

Description

Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Wide, Low Odor No, Marker Ink Color Red, Number of Markers 12, Package Quantity 12

Reviews of Bic #BICDEC11RD