Skip to Main Content
customer-service Help
Bic

Highlighter, 3-N-1 Tip, Assorted

Bic Highlighter, 3-N-1 Tip, Assorted BL3P31AST
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.83 /ea

Order in multiples of 2

  • Item: Brite Liner 3'n-1 Highlighter
  • Ink Color: Assorted
  • Tip Size: 3-in-1
See full product details
Orders over $75 ship free.
Total: $9.66

Bic #BL3P31AST Specifications

  • Item: Brite Liner 3'n-1 Highlighter
  • Ink Color: Assorted
  • Tip Size: 3-in-1
  • Barrel Type: Wide
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

BIC Brite Liner 3'n-1 Highlighter - Assorted - 3 / Pack - Brite Liner highlighter features a 3-in-1 tip to create broad or fine lines, and even lets you outline your text. Bright, eye-catching color is highly visible to ensure your highlighted areas stand out. Advanced ink formula prevents drying out for up to 8 hours when the cap is left off. Plus, its wide barrel fits comfortably in your hand to help you accurately highlight exactly where you want.

Reviews of Bic #BL3P31AST