Skip to Main Content
customer-service Help
Bic

Mark-It(TM) Ultra-Fine Tip Permanent Marker, Assorted Colors PK12

Bic Mark-It(TM) Ultra-Fine Tip Permanent Marker,  Assorted Colors PK12 BICGPMUP12ASST
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.53 ($0.71/unit)
  • Item: Permanent Marker
  • Ink Color: Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Purple, Red, Sky Blue, Yellow
  • Tip Size: Extra Fine
See full product details
Orders over $75 ship free.
Total: $8.53

Bic #BICGPMUP12ASST Specifications

  • Item: Permanent Marker
  • Ink Color: Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Purple, Red, Sky Blue, Yellow
  • Tip Size: Extra Fine
  • Barrel Type: Original
  • Point Type: Needle
  • Marker Ink Color: Assorted
  • Marker Set Ink Colors : Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Purple, Red, Sky Blue, Yellow
  • Washable: No
  • Features: Non-Washable
  • Marker Cap: Capped
  • Marker Tip: Ultra Fine
  • Waterproof: Yes
  • Marker Set Ink Colors: Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Purple, Red, Sky Blue, Yellow
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Permanent Marker, Assorted, Aqua, Black, Blue, Brown, Green, Lime, Orange, Pink, Purple, Red, Sky Blue, Yellow, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand BIC, Package Quantity 12

Restrictions and Compliance

Hazardous material

Reviews of Bic #BICGPMUP12ASST