Shop Alternate Products
This Product is Discontinued
Bic
Mechanical Pencil, 0.5mm, Clear, PK12 (Discontinued)
Mfr # BICMPF11
Zoro # G2687785
This Product is Discontinued
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Clear
- Includes Eraser Yes
- Pencil Type Mechanical