Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pen, Grip, Rollerball, 0.5, Bk, PK12

  • Zoro #: G7879258
  • Mfr #: GREM11BK
$11.04 ($0.92/unit)
  • Ink Color: Black
  • Pen Type: Roller Ball
  • Point Size: 0.5mm
See full product details
Orders over $75 ship free.

Bic #GREM11BK Specifications

  • Zoro #: G7879258
  • Mfr #: GREM11BK
  • Ink Color: Black
  • Pen Type: Roller Ball
  • Point Size: 0.5mm
  • Item: Grip Pen
  • Point Type: Micro
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

BIC Grip Roller Pens - Micro Point Type - 0.5 mm Point Size - Black - Grip Roller Pens combine the smooth, fluid writing of a marker with the tough durability of a ballpoint pen. Fast-drying ink delivers clean writing. Strong metal point is ideal for writing through carbons. Rubber grip provides writing comfort. Grip color indicates ink color. Clip on cap easily attaches to notebook. Roller pens are nonrefillable.

Reviews of Bic #GREM11BK