Skip to Main Content
customer-service Help

Pen, Velocity, Bp, Med, Be, PK36

  • Zoro #: G7882618
  • Mfr #: VLG361BE
Bic Pen, Velocity, Bp, Med, Be, PK36 VLG361BE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.61 ($0.68/unit)
  • Ink Color: Blue
  • Pen Type: Ball Point
  • Point Size: 1mm
See full product details
Orders over $75 ship free.

Bic #VLG361BE Specifications

  • Zoro #: G7882618
  • Mfr #: VLG361BE
  • Ink Color: Blue
  • Pen Type: Ball Point
  • Point Size: 1mm
  • Item: Retractable Pen
  • Point Type: Medium
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

BIC Retractable Ballpoint Pens - Medium Point Type - 1 mm Point Size - Refillable - Blue - Blue Barrel - 36 / Box - Retractable ballpoint pens deliver comfort and performance all in one. Quality ink is quick-drying and smooth writing. Bic's exclusive ink system technology, Easy Glide, deliver smoother writing. Tungsten carbide ball is a perfect sphere and very resistant. The medium point delivers a 1.0mm line width. Contoured rubber grip gives you comfort and control. Semi-translucent barrel matches the ink color. Plastic clip attaches pen to notebooks or day planners. Ballpoint pens are refillable.

Reviews of Bic #VLG361BE