Bic
Permanent Pen, Black, PK12
Mfr # FPIN11-BK
Zoro # G5010026
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point
- Point Size 0.5mm
- Point Type Fine
- Pen Sub-Brand & Product Family Intensity®
Explore More Products
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, Dozen GSM11BE
- BIC Pen, Ballpnt, 4-Color, Med, Ast MM11
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 BICVLG11BE
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen VLGB11-BE
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 BICVLG11BK
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 BICGSM609BK
- BIC STIC PEN BLK, 10PK GSMP101-D
- BIC Pen, SoFootfeel, Bp, Rt, Med BICSCSM11BK
- BIC Bic Ecolutions Clic Stic Retractable Ball Pen, Medium, Black Ink, Dozen CSEM11BK
- ZEBRA PEN Ballpoint Pen, Retract, .7mm, 2/PK, Blue Ink, Stainless Steel PK ZEB29222
- BIC BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Black, 1.2mm, Medium, 36/Pack GSMG361BK
- Bic Pens