Bic
Xtra Smooth Mechanical Pencil, 0.7 mm, HB (#2.5), Clear Barrel, PK48
- Zoro #: G4597745
- Mfr #: MP48-BK

Tap to zoom
Hover or click to zoom
$13.54
pkg. of 48 ($0.28/ea)
- Material: Plastic
- Includes Eraser: Yes
- Color: Clear
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.54
Bic #MP48-BK Specifications
- Zoro #: G4597745
- Mfr #: MP48-BK
- Material: Plastic
- Includes Eraser: Yes
- Color: Clear
- Country of Origin (subject to change): Mexico
Description
BIC® Xtra Smooth Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Clear Barrel, 48/Pack
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Bic #MP48-BK
Explore more
- Bic Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2 MPMX5P21
- Bic Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6 MPGP61
- Bic Mechanical Pencils, 0.9mm, 10 Per Pack, PK3 MPLWP101BK
- Bic Velocity Max Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel, PK5 MPMX7P51
- Bic Mechanical Pencil, 0.5mm, Metallic, PK24 BICMPLMFP241
- Romanoff Pencil Box, Lime Sparkle, PK12 60285
- Romanoff Pencil Box, Strawberry, PK12 60222
- Romanoff Products Pencil Box, Hot Pink, PK12 602-07
- Charles Leonard Pencil Pouch, 2 Pocket with Mesh Front, Black, PK6 76356
- Bic Pencils