Bidetmate
1000 Series Bidet Seat, Panel Control, Round, White
Mfr # BM-1000P-R
Zoro # G608621802
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height 5.9 in
- Color White
- Includes Hardware Installation Components
- Style Round | with Side Panel
- Overall Width 15.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bidetmate
- MFR # BM-1000P-R
- Zoro # G608621802
- UPC # 810004872004
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Seat Height | 5.9 in |
Overall Width | 15.9 in |
Details
Color | White |
Includes Hardware | Installation Components |
Style | Round | with Side Panel |
Description
The BidetMate 1000 Series bidet is a family favorite. The right Side Panel Control gives the user many options or a Child Settings mode for a one-button full-clean; control the water temperature, seat temperature, dryer, nozzle power and position, and many more! After every use, the nozzle self-cleans and stows away until the next use. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 1000 Series, make sure your existing toilet has an outlet nearby for the 47 power cord. Made to fit Round toilets and made from a bright white plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 1/2 in Pipe Size (851-005)
- HYDRA-ZORB Strut Mount Cushion Clamp, 17mm, Electro Galvanized Gold (17MMHZ)
- FLUIDMASTER Universal Anit-Siphon Fill Valve Kit, 7.6 in x 3.4 in x 13.5 in, Plastic, Gray, PK 3 (400ACN3P2G)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Elongated, White (BM-2000P-E)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 6000 Series Bidet Toilet, Remote Control, Elongated, White (BM-6000-E)
- EAGO Replacement Toilet Trap TB222/TB309/TB340/TB133/TB346/TB359 (R-888TRAP)
- Bidetmate Toilet Seats