Big Ass Fans
Evaporative Cooler, PK4
- Zoro #: G1957832
- Mfr #: 009543
Key Features
- Material: Scale Tablets
- Height: 4 in
- Width: 2 1/2 in
- Length: 2 1/2 in
- For Use With: Big Ass Fans Cold Front
- Length (Straight Wireway): 2 1/2 in
- Accessory Type: Evaporative Cooler
- Package Quantity: 4
$53.99
Pk of 4, $13.50/ea
Subtotal: $53.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BIG ASS FANS Evaporative Cooler, 700/2,800 cfm F-EV1-1801
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm F-EV1-3601
- BIG ASS FANS Evaporative Cooler, 12,500/20,000 cfm F-EV1-5001
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. 2YAE6-4UE46-3X276
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 115 Gal capacity CB-36L
- PHOENIX MFG. INC. Brisa„¢ Window Evaporative Cooler WH2906, Slim Line WH2906
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 9 gal. 2YAE9-2HTK7
- DAYTON Window Evaporative Cooler 4800 cfm, 1000 sq. ft., 15.0 gal, 1/2 HP 4RNN6
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal 4RNN8
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP 14/21DD
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity CB-28L
- Big Ass Fans Evaporative Coolers