Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLS Ceiling Fan, 1, 3 Phase, 220VAC

  • Zoro #: G0505094
  • Mfr #: F-PF62-1202S34X2

$6,193.59

  • Reversible: Yes
  • Max. Mounting Height: 27 ft.
  • Environmental Applications: Industrial
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Ass Fans #F-PF62-1202S34X2 Specifications

  • Zoro #: G0505094
  • Mfr #: F-PF62-1202S34X2
Reversible: Yes Max. Mounting Height: 27 ft.
Environmental Applications: Industrial Motor HP: 1-1/2
Fan Mounting Location: Ceiling Max. Ambient Temp.: 104 Degrees F
Fan Blade Color: Gray Hz: 50/60
Amps: 13.3 Thermal Protection: Manual
Motor Design: 3-Phase Mount Type: Bracket
Series: Basic 6 Down Rod Outside Dia.: 3"
Number of Speeds: Variable Voltage: 220VAC
RPM: 135 Fan Housing Color: Gray
Standards: ETL,CE Motor Insulation: Class F
Number of Blades: 6 Light Kit: None
Blade Material: Aluminum Blade Diameter: 144"
Phase: 1, 3 Blade Finish: Aluminum, Painted
Speed Controllable - Fans: Yes Sound Level: 55 dBA @ 20 ft.
Min. Mounting Height: 17 ft. Bearing Type: Ball
Housing Finish: Powder Coated Item: HVLS Ceiling Fan
Fan Watts: 1200 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLS Ceiling Fan, 144 In. Blade Diameter, 220VAC Voltage, 1200 Fan Watts, Phase 1, 3, Motor HP 1-1/2, 135 RPM, Max. Mounting Height 27 ft., Min. Mounting Height 17 ft., Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 55 dBA @ 20 ft., Speed Controllable - Fans Yes, 13.3 Amps, Bearing Type Ball, 50/60 Hz, Max. Ambient Temp. 104 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Big Ass Fans #F-PF62-1202S34X2