Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLS Ceiling Fan, 3 Phase, 480VAC

  • Zoro #: G0504123
  • Mfr #: F-PF62-1204S34X2

$6,281.71

  • Max. Ambient Temp.: 104 Degrees F
  • Number of Blades: 6
  • Fan Housing Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Ass Fans #F-PF62-1204S34X2 Specifications

  • Zoro #: G0504123
  • Mfr #: F-PF62-1204S34X2
Max. Ambient Temp.: 104 Degrees F Number of Blades: 6
Fan Housing Color: Gray Thermal Protection: Manual
Blade Finish: Aluminum, Painted Phase: 3
Motor HP: 1-1/2 Down Rod Outside Dia.: 3"
Housing Finish: Powder Coated Item: HVLS Ceiling Fan
Standards: ETL,CE Series: Basic 6
Min. Mounting Height: 17 ft. Fan Blade Color: Gray
Motor Insulation: Class F RPM: 135
Voltage: 480VAC Fan Watts: 1200
Max. Mounting Height: 27 ft. Bearing Type: Ball
Light Kit: None Sound Level: 55 dBA @ 20 ft.
Amps: 5.0 Fan Mounting Location: Ceiling
Number of Speeds: Variable Mount Type: Bracket
Environmental Applications: Industrial Reversible: Yes
Blade Material: Aluminum Speed Controllable - Fans: Yes
Hz: 50/60 Blade Diameter: 144"
Motor Design: 3-Phase Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLS Ceiling Fan, 144 In. Blade Diameter, 480VAC Voltage, 1200 Fan Watts, Phase 3, Motor HP 1-1/2, 135 RPM, Max. Mounting Height 27 ft., Min. Mounting Height 17 ft., Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 55 dBA @ 20 ft., Speed Controllable - Fans Yes, 5.0 Amps, Bearing Type Ball, 50/60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Design 3-Phase

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Big Ass Fans #F-PF62-1204S34X2