Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLS Ceiling Fan, 1, 3 Phase, 220VAC

  • Zoro #: G0503204
  • Mfr #: F-PFX3-1202S34X2

$9,773.36

  • Blade Material: Aluminum
  • Fan Housing Color: Gray
  • RPM: 139
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Ass Fans #F-PFX3-1202S34X2 Specifications

  • Zoro #: G0503204
  • Mfr #: F-PFX3-1202S34X2
Blade Material: Aluminum Fan Housing Color: Gray
RPM: 139 Housing Finish: Powder Coated
Item: HVLS Ceiling Fan Motor Design: 3-Phase
Min. Mounting Height: 17 ft. Fan Mounting Location: Ceiling
Standards: ETL,CE Blade Finish: Aluminum, Painted
Number of Speeds: Variable Speed Controllable - Fans: Yes
Environmental Applications: Industrial Down Rod Outside Dia.: 3"
Blade Diameter: 144" Sound Level: 55 dBA @ 20 ft.
Voltage: 220VAC Bearing Type: Tapered Roller
Max. Mounting Height: 27 ft. Max. Ambient Temp.: 122 Degrees F
Amps: 8.7 Light Kit: None
Phase: 1, 3 Hz: 50/60
Thermal Protection: Manual Series: Powerfoil X3.0
Mount Type: Bracket Fan Blade Color: Gray
Number of Blades: 8 Reversible: Yes
Fan Watts: 1267 Motor Insulation: Class F
Motor HP: 1-1/2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLS Ceiling Fan, 144 In. Blade Diameter, 220VAC Voltage, 1267 Fan Watts, Phase 1, 3, Motor HP 1-1/2, 139 RPM, Max. Mounting Height 27 ft., Min. Mounting Height 17 ft., Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 8, Sound Level 55 dBA @ 20 ft., Speed Controllable - Fans Yes, 8.7 Amps, Bearing Type Tapered Roller, 50/60 Hz, Max. Ambient Temp. 122 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Big Ass Fans #F-PFX3-1202S34X2