Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLS Ceiling Fan, 3 Phase, 480VAC

  • Zoro #: G0502854
  • Mfr #: F-PFX3-0804S34X2

$9,641.19

  • Max. Ambient Temp.: 122 Degrees F
  • Number of Blades: 8
  • Mount Type: Bracket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Ass Fans #F-PFX3-0804S34X2 Specifications

  • Zoro #: G0502854
  • Mfr #: F-PFX3-0804S34X2
Max. Ambient Temp.: 122 Degrees F Number of Blades: 8
Mount Type: Bracket Thermal Protection: Manual
Amps: 1.5 Motor HP: 1
Number of Speeds: Variable Min. Mounting Height: 12 ft.
Phase: 3 Fan Blade Color: Gray
Speed Controllable - Fans: Yes Fan Housing Color: Gray
Motor Design: 3-Phase Blade Diameter: 8 ft.
Motor Insulation: Class F Series: Powerfoil X3.0
Down Rod Outside Dia.: 3" Housing Finish: Powder Coated
Reversible: Yes Sound Level: 55 dBA @ 20 ft.
Fan Mounting Location: Ceiling Blade Material: Aluminum
Blade Finish: Aluminum, Painted RPM: 197
Light Kit: None Fan Watts: 95/135
Environmental Applications: Industrial Voltage: 480VAC
Item: HVLS Ceiling Fan Bearing Type: Tapered Roller
Hz: 50/60 Max. Mounting Height: 25 ft.
Standards: ETL,CE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLS Ceiling Fan, 8 ft. Blade Diameter, 480VAC Voltage, 95/135 Fan Watts, Phase 3, Motor HP 1, 197 RPM, Max. Mounting Height 25 ft., Min. Mounting Height 12 ft., Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 8, Sound Level 55 dBA @ 20 ft., Speed Controllable - Fans Yes, 1.5 Amps, Bearing Type Tapered Roller, 50/60 Hz, Max. Ambient Temp. 122 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Big Ass Fans #F-PFX3-0804S34X2