Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLS Ceiling Fan, 1, 3 Phase, 220VAC

  • Zoro #: G0508393
  • Mfr #: F-PFX3-1602S34X2

$9,993.66

  • Item: HVLS Ceiling Fan
  • Number of Speeds: Variable
  • Down Rod Outside Dia.: 3"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Ass Fans #F-PFX3-1602S34X2 Specifications

  • Zoro #: G0508393
  • Mfr #: F-PFX3-1602S34X2
Item: HVLS Ceiling Fan Number of Speeds: Variable
Down Rod Outside Dia.: 3" Blade Material: Aluminum
Bearing Type: Tapered Roller Number of Blades: 8
Motor HP: 1-1/2 RPM: 99
Standards: ETL,CE Max. Ambient Temp.: 122 Degrees F
Fan Mounting Location: Ceiling Series: Powerfoil X3.0
Fan Housing Color: Gray Fan Blade Color: Gray
Motor Design: 3-Phase Sound Level: 55 dBA @ 20 ft.
Reversible: Yes Blade Finish: Aluminum, Painted
Voltage: 220VAC Speed Controllable - Fans: Yes
Hz: 50/60 Amps: 8.7
Fan Watts: 14.0 Mount Type: Bracket
Max. Mounting Height: 29 ft. Min. Mounting Height: 21 ft.
Thermal Protection: Manual Light Kit: None
Housing Finish: Powder Coated Motor Insulation: Class F
Blade Diameter: 16 ft. Phase: 1, 3
Environmental Applications: Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLS Ceiling Fan, 16 ft. Blade Diameter, 220VAC Voltage, 14.0 Fan Watts, Phase 1, 3, Motor HP 1-1/2, 99 RPM, Max. Mounting Height 29 ft., Min. Mounting Height 21 ft., Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 8, Sound Level 55 dBA @ 20 ft., Speed Controllable - Fans Yes, 8.7 Amps, Bearing Type Tapered Roller, 50/60 Hz, Max. Ambient Temp. 122 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Big Ass Fans #F-PFX3-1602S34X2