Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLS Ceiling Fan, 3 Phase, 480VAC

  • Zoro #: G0505207
  • Mfr #: F-PFX3-1604S34X2

$10,081.78

  • Fan Blade Color: Gray
  • Max. Mounting Height: 29 ft.
  • Housing Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Ass Fans #F-PFX3-1604S34X2 Specifications

  • Zoro #: G0505207
  • Mfr #: F-PFX3-1604S34X2
Fan Blade Color: Gray Max. Mounting Height: 29 ft.
Housing Finish: Powder Coated Mount Type: Bracket
Bearing Type: Tapered Roller Motor HP: 1-1/2
Amps: 2.5 Reversible: Yes
Phase: 3 Min. Mounting Height: 21 ft.
Light Kit: None Voltage: 480VAC
Hz: 50/60 Series: Powerfoil X3.0
Down Rod Outside Dia.: 3" Blade Diameter: 16 ft.
Standards: ETL,CE Environmental Applications: Industrial
Speed Controllable - Fans: Yes Thermal Protection: Manual
RPM: 99 Motor Design: 3-Phase
Fan Housing Color: Gray Max. Ambient Temp.: 122 Degrees F
Blade Finish: Aluminum, Painted Number of Speeds: Variable
Sound Level: 55 dBA @ 20 ft. Motor Insulation: Class F
Item: HVLS Ceiling Fan Number of Blades: 8
Fan Mounting Location: Ceiling Fan Watts: 15.0
Blade Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLS Ceiling Fan, 16 ft. Blade Diameter, 480VAC Voltage, 15.0 Fan Watts, Phase 3, Motor HP 1-1/2, 99 RPM, Max. Mounting Height 29 ft., Min. Mounting Height 21 ft., Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 8, Sound Level 55 dBA @ 20 ft., Speed Controllable - Fans Yes, 2.5 Amps, Bearing Type Tapered Roller, 50/60 Hz, Max. Ambient Temp. 122 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Big Ass Fans #F-PFX3-1604S34X2