Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bomber Jacket Shell, Blue, 4XLT

  • Zoro #: G0125034
  • Mfr #: L495US9-4XLT-BLR

$232.75

  • ATPV Rating: 12.4 cal./cm2
  • Closure Type: Snap/Zipper
  • Size: 4XLT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Bill #L495US9-4XLT-BLR Specifications

  • Zoro #: G0125034
  • Mfr #: L495US9-4XLT-BLR
ATPV Rating: 12.4 cal./cm2 Closure Type: Snap/Zipper
Size: 4XLT Fabric Weight: 9 oz.
Standards: NFPA 70E, CSA Z462 Item: Bomber Jacket Shell
Material: UltraSoft Number of Inside Pockets: 0
Hazard Risk Category (HRC): 2 Fits Chest Size: 58" to 60"
Number of Outside Pockets: 2 Color: Blue
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Bomber Jacket Shell, Blue, Size 4XLT, Fits Chest Size 58 In. to 60 In., Fabric Weight 9 oz., Material UltraSoft, Closure Type Snap/Zipper, Number of Inside Pockets 0, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #L495US9-4XLT-BLR