Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bomber Jacket Shell, Blue, MT

  • Zoro #: G0124833
  • Mfr #: L495US9-MT-BLR

$242.25

  • Size: MT
  • Item: Bomber Jacket Shell
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Big Bill #L495US9-MT-BLR Specifications

  • Zoro #: G0124833
  • Mfr #: L495US9-MT-BLR
Size: MT Item: Bomber Jacket Shell
Hazard Risk Category (HRC): 2 Fits Chest Size: 38" to 40"
Standards: NFPA 70E, CSA Z462 Material: UltraSoft
Closure Type: Snap/Zipper Fabric Weight: 9 oz.
Number of Inside Pockets: 0 Color: Blue
Number of Outside Pockets: 2 ATPV Rating: 12.4 cal./cm2
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Bomber Jacket Shell, Blue, Size MT, Fits Chest Size 38 In. to 40 In., Fabric Weight 9 oz., Material UltraSoft, Closure Type Snap/Zipper, Number of Inside Pockets 0, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #L495US9-MT-BLR