Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bomber Jacket Shell, Blue, XS

  • Zoro #: G0124930
  • Mfr #: L495US9-XSR-BLR

$242.25

  • Size: XS
  • ATPV Rating: 12.4 cal./cm2
  • Material: UltraSoft
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #L495US9-XSR-BLR Specifications

  • Zoro #: G0124930
  • Mfr #: L495US9-XSR-BLR
Size: XS ATPV Rating: 12.4 cal./cm2
Material: UltraSoft Fits Chest Size: 30" to 32"
Number of Outside Pockets: 2 Item: Bomber Jacket Shell
Fabric Weight: 9 oz. Hazard Risk Category (HRC): 2
Color: Blue Number of Inside Pockets: 0
Closure Type: Snap/Zipper Standards: NFPA 70E, CSA Z462
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Bomber Jacket Shell, Blue, Size XS, Fits Chest Size 30 In. to 32 In., Fabric Weight 9 oz., Material UltraSoft, Closure Type Snap/Zipper, Number of Inside Pockets 0, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #L495US9-XSR-BLR