Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, 2XL, 36in., Hemmed

  • Zoro #: G0083271
  • Mfr #: 1175US7-2XLR-BLR
$230.81
  • Number of Pockets: 6
  • Cuff Styles: Hemmed
  • Sleeve Length: 36 in
See full product details
This item ships free.

Big Bill #1175US7-2XLR-BLR Specifications

  • Zoro #: G0083271
  • Mfr #: 1175US7-2XLR-BLR
Number of Pockets: 6 Cuff Styles: Hemmed
Sleeve Length: 36 in Inseam: 30 in
Fabric Weight: 7 oz Size: 2XL
Color: Royal Blue Hazard Risk Category (HRC): 2
Fits Chest Size: 50 in to 52 in Item: Coverall
Fits Waist Size: 51 in ATPV Rating: 8.7 cal/sq cm
Color Family: Blues Cuff Style: Hemmed
Closure Type: zipper Material: Cotton/Nylon
Standards: NFPA 70E, CSA Z462 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Royal Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In., Fits Waist Size 51 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-2XLR-BLR