Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Navy, 3XL, 37-1/2in., Hemmed

  • Zoro #: G0083439
  • Mfr #: 1175US7-3XLR-NAY

$252.01

  • Closure Type: zipper
  • Item: Coverall
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #1175US7-3XLR-NAY Specifications

  • Zoro #: G0083439
  • Mfr #: 1175US7-3XLR-NAY
Closure Type: zipper Item: Coverall
Hazard Risk Category (HRC): 2 Fits Chest Size: 54" to 56"
Number of Pockets: 6 Size: 3XL
Cuff Styles: Hemmed ATPV Rating: 8.7 cal./cm2
Sleeve Length: 37-1/2" Fabric Weight: 7 oz.
Inseam: 30" Fits Waist Size: 55"
Material: Cotton/Nylon Standards: NFPA 70E, CSA Z462
Color: Navy Cuff Style: Hemmed
Color Family: Blues Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 37-1/2 In., Fits Waist Size 55 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-3XLR-NAY