Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Navy, 3XL, 39in., Hemmed, Zipper

  • Zoro #: G0083542
  • Mfr #: 1175US7-3XLT-NAY
$240.00
  • Fabric Weight: 7 oz
  • Fits Chest Size: 54 in to 56 in
  • Material: Cotton/Nylon
See full product details
This item ships free.

Big Bill #1175US7-3XLT-NAY Specifications

  • Zoro #: G0083542
  • Mfr #: 1175US7-3XLT-NAY
Fabric Weight: 7 oz Fits Chest Size: 54 in to 56 in
Material: Cotton/Nylon Color: Navy
Cuff Styles: Hemmed Item: Coverall
Hazard Risk Category (HRC): 2 ATPV Rating: 8.7 cal/sq cm
Fits Waist Size: 55 in Color Family: Blues
Standards: NFPA 70E, CSA Z462 Cuff Style: Hemmed
Closure Type: zipper Sleeve Length: 39 in
Inseam: 32 in Size: 3XL
Number of Pockets: 6 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 39 In., Fits Waist Size 55 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-3XLT-NAY