Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Navy, 4XL, 39in., Hemmed, Zipper

  • Zoro #: G0083655
  • Mfr #: 1175US7-4XLR-NAY
$252.01 4% off
$240.00
  • Fits Chest Size: 58 in to 60 in
  • Number of Pockets: 6
  • Cuff Style: Hemmed
See full product details
This item ships free.

Big Bill #1175US7-4XLR-NAY Specifications

  • Zoro #: G0083655
  • Mfr #: 1175US7-4XLR-NAY
Fits Chest Size: 58 in to 60 in Number of Pockets: 6
Cuff Style: Hemmed Material: Cotton/Nylon
Hazard Risk Category (HRC): 2 Sleeve Length: 39 in
Closure Type: zipper Item: Coverall
Size: 4Xl Color: Navy
Fits Waist Size: 59 in Inseam: 30 in
Color Family: Blues ATPV Rating: 8.7 cal/sq cm
Fabric Weight: 7 oz Cuff Styles: Hemmed
Standards: NFPA 70E, CSA Z462 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Navy, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 39 In., Fits Waist Size 59 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-4XLR-NAY