Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Navy, 5XL, 40-1/2in., Hemmed

  • Zoro #: G0083664
  • Mfr #: 1175US7-5XLR-NAY
$216.00
  • Color Family: Blues
  • Material: Cotton/Nylon
  • Sleeve Length: 40 1/2 in
See full product details
This item ships free.

Big Bill #1175US7-5XLR-NAY Specifications

  • Zoro #: G0083664
  • Mfr #: 1175US7-5XLR-NAY
Color Family: Blues Material: Cotton/Nylon
Sleeve Length: 40 1/2 in Color: Navy
Size: 5XL Item: Coverall
Inseam: 30 in Hazard Risk Category (HRC): 2
Fits Waist Size: 63 in Number of Pockets: 6
ATPV Rating: 8.7 cal/sq cm Closure Type: zipper
Standards: NFPA 70E, CSA Z462 Cuff Style: Hemmed
Cuff Styles: Hemmed Fabric Weight: 7 oz
Fits Chest Size: 62 in to 64 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Navy, Size 5XL, Fits Chest Size 62 In. to 64, Sleeve Length 40-1/2 In., Fits Waist Size 63 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-5XLR-NAY