Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Navy, M, 33in., Hemmed, Zipper

  • Zoro #: G0083323
  • Mfr #: 1175US7-MT-NAY

$185.47

Details
  • Sleeve Length: 33"
  • Hazard Risk Category (HRC): 2
  • Color Family: Blues
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-MT-NAY Specifications

  • Zoro #: G0083323
  • Mfr #: 1175US7-MT-NAY
Sleeve Length: 33" Hazard Risk Category (HRC): 2
Color Family: Blues Closure Type: zipper
Inseam: 32" Fits Waist Size: 39"
Size: M ATPV Rating: 8.7 cal./cm2
Standards: NFPA 70E, CSA Z462 Material: Cotton/Nylon
Item: Coverall Color: Navy
Fits Chest Size: 38" to 40" Cuff Style: Hemmed
Number of Pockets: 6 Fabric Weight: 7 oz.
Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Navy, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33 In., Fits Waist Size 39 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-MT-NAY