Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Navy, XL, 34-1/2in., Hemmed, Zipper

  • Zoro #: G0083332
  • Mfr #: 1175US7-XLR-NAY
$165.95
  • Number of Pockets: 6
  • Inseam: 30 in
  • Fabric Weight: 7 oz
See full product details
This item ships free.

Big Bill #1175US7-XLR-NAY Specifications

  • Zoro #: G0083332
  • Mfr #: 1175US7-XLR-NAY
Number of Pockets: 6 Inseam: 30 in
Fabric Weight: 7 oz Closure Type: zipper
Size: Xl Color Family: Blues
Cuff Style: Hemmed Material: Cotton/Nylon
Item: Coverall Fits Waist Size: 47 in
ATPV Rating: 8.7 cal/sq cm Standards: NFPA 70E, CSA Z462
Hazard Risk Category (HRC): 2 Sleeve Length: 34 1/2 in
Cuff Styles: Hemmed Fits Chest Size: 46 in to 48 in
Color: Navy Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Coverall, Cuff Style Hemmed, Navy, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 34-1/2 In., Fits Waist Size 47 In., Inseam 30 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-XLR-NAY