Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Navy, XL, 37in., Hemmed, Zipper

  • Zoro #: G0083280
  • Mfr #: 1175US7-XLT-NAY

$205.00

Details
  • Material: Cotton/Nylon
  • Hazard Risk Category (HRC): 2
  • Fits Waist Size: 47"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #1175US7-XLT-NAY Specifications

  • Zoro #: G0083280
  • Mfr #: 1175US7-XLT-NAY
Material: Cotton/Nylon Hazard Risk Category (HRC): 2
Fits Waist Size: 47" Sleeve Length: 37"
Number of Pockets: 6 Standards: NFPA 70E, CSA Z462
Fits Chest Size: 46" to 48" Size: Xl
Closure Type: zipper Fabric Weight: 7 oz.
Inseam: 32" Color: Navy
Color Family: Blues ATPV Rating: 8.7 cal./cm2
Item: Coverall Cuff Style: Hemmed
Country of Origin (subject to change): Canada

Description

Coverall, Cuff Style Hemmed, Navy, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 37 In., Fits Waist Size 47 In., Inseam 32 In., Fabric Weight 7 oz., Material Cotton/Nylon, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 70E, CSA Z462

Reviews of Big Bill #1175US7-XLT-NAY